Shop All Identification Labels
Smead
Label, Bccrn, Endtab, 0-9, Ast Pk
Mfr # SMD67380
Zoro # G301818202
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Legend Number
- Type Color Coded Label
- Laminated Yes
- Max. Label Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # SMD67380
- Zoro # G301818202
- UPC # 86486673808
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Length | 1" |
Max. Label Width | 1-1/4" |
Details
Color | Assorted |
Legend | Number |
Type | Color Coded Label |
Laminated | Yes |
Item | BCCRN Bar-Style Color-Coded Labels |
Description
Self-adhesive, color-coded label rolls feature a wraparound solid color bar and colored character printed on a white background. Colors are compatible with end tabs systems using the bar-style format. Labels are scored to provide a wraparound color bar. Each roll includes 500 labels and comes in a dispensing box. Labels are 1-1/4" wide x 1" high before folding.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO XL Class 3 High Visibility Vest, Lime (1242-XL)
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (BK112)
- CONDOR Body Belt, 2 D-Rings, Size L (30HG96)
- CARHARTT T-Shirt, Desert, L (K87-DES LRG REG)
- SMEAD Label, Bccrn, Endtab, ""7"", Pe Pk (SMD67377)
- SMEAD Label, Dcc, Endtab, ""7"", Gray Pk (SMD67427)
- SMEAD Label, Accs, ""W"", Ylw, 100Ct Pk (SMD67193)
- SMEAD Label, Bccrn, Endtab, ""9"", Brn Pk (SMD67379)
- SMEAD Label, Bccrn, Endtab, ""3"", Dkoe Pk (SMD67373)
- SMEAD Label, Accs, ""U"", Drkbn, 100Ct Pk (SMD67191)
- NMC Placard Sign, Oxidizer, 5.1 Blank, Material: Unrippable Vinyl (DL14BUV)
- Smead Identification Labels