Shop All Identification Labels
Smead
Label, Bccr, Endtab, ""Z"", Lvndr Pk
Mfr # SMD67096
Zoro # G101818099
product price: $17.19
/pk 48, $0.36/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lavender
- Legend Alphabet
- Max. Label Width 1-1/4"
- Max. Label Length 1"
- Type Color Coded Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # SMD67096
- Zoro # G101818099
- UPC # 86486670968
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Width | 1-1/4" |
Max. Label Length | 1" |
Details
Color | Lavender |
Legend | Alphabet |
Type | Color Coded Label |
Labels per Roll | 500 |
Item | BCCR Bar-Style Color-Coded Labels |
Laminated | Yes |
Description
Unlike ACCS style labels, these bar-style alphabetical labels are for end-tab folders only. Color-coding labels are tab products compatible. Self-adhesive makes them easy to use. Label measures 1-1/4" wide x 1" high (before folding).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (11-518)
- BROTHER Cutter Blade for 12mm TZe Labelng System (TC4)
- ZORO SELECT Coverall, Chest 38In., Blue (CT10PB RG 38)
- ZORO SELECT 2" S-Hook - Yellow, Acetal, 10 pk (50302-10)
- SMEAD Label, Accs, ""G"", Gray, 100Ct Pk (SMD67177)
- SMEAD Label, Bccr, Endtab, ""L"", Dkoe Pk (SMD67082)
- SMEAD Label, Bccr, Endtab, ""I"", Pink Pk (SMD67079)
- SMEAD Label, Accs, A-Z, Ast, 2200Ct Pk (SMD67170)
- SMEAD Label, Accs, ""T"", Gray, 100Ct Pk (SMD67190)
- SMEAD Label, Bccr, Endtab, ""D"", Ltgrn Pk (SMD67074)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL18UV10)
- Smead Identification Labels