Shop All Identification Labels
Smead
Label, Bccr, Endtab, ""Y"", Vlt Pk
Mfr # SMD67095
Zoro # G201818098
product price: $18.15
/pk 48, $0.38/ea
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Violet
- Legend Alphabet
- Max. Label Length 1"
- Labels per Roll 500
- Max. Label Width 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # SMD67095
- Zoro # G201818098
- UPC # 86486670951
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Length | 1" |
Max. Label Width | 1-1/4" |
Details
Color | Violet |
Legend | Alphabet |
Item | BCCR Bar-Style Color-Coded Labels |
Labels per Roll | 500 |
Laminated | Yes |
Type | Color Coded Label |
Description
Unlike ACCS style labels, these bar-style alphabetical labels are for end-tab folders only. Color-coding labels are tab products compatible. Self-adhesive makes them easy to use. Label measures 1-1/4" wide x 1" high (before folding).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Bomber Jacket Multi-Color Class 3 (SJ12-3ZMS-L)
- NOTCH Gecko® Aluminum 2.0 Climbers w/ Tree Gaffs (41320T)
- RINGERS GLOVES Hi-Vis Mechanics Gloves, XL, Green, Nylon (307-11)
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size S (7) (99-1-275BP-7)
- SMEAD Label, Accs, ""Y"", Lvndr, 100Ct Pk (SMD67195)
- SMEAD Label, Accs, ""V"", Pink, 100Ct Pk (SMD67192)
- SMEAD Label, Bccr, Endtab, ""C"", Dkoe Pk (SMD67073)
- SMEAD Label, Accs, ""M"", Ltgrn, 100Ct Pk (SMD67183)
- SMEAD Label, Bccr, Endtab, ""F"", Blue Pk (SMD67076)
- SMEAD Label, Bccrn, Endtab, ""5"", Dkgn Pk (SMD67375)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL149BPR25)
- Smead Identification Labels