Shop All Identification Labels
Smead
Label, Bccr, Endtab, ""X"", Blue Pk
Mfr # SMD67094
Zoro # G201818043
product price: $17.89
/pk 48, $0.37/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Legend Alphabet
- Labels per Roll 500
- Max. Label Width 1-1/4"
- Max. Label Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # SMD67094
- Zoro # G201818043
- UPC # 86486670944
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Width | 1-1/4" |
Max. Label Length | 1" |
Details
Color | Blue |
Legend | Alphabet |
Labels per Roll | 500 |
Item | BCCR Bar-Style Color-Coded Labels |
Type | Color Coded Label |
Laminated | Yes |
Description
Unlike ACCS style labels, these bar-style alphabetical labels are for end-tab folders only. Color-coding labels are tab products compatible. Self-adhesive makes them easy to use. Label measures 1-1/4" wide x 1" high (before folding).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Sleeve with Thumbhole, 14 in L, Yellow, Large (2AF37)
- CONDOR Bump Cap, Baseball, Polyethylene, Pinlock Suspension, Green, Fits Hat Size 6-1/2 to 7-1/2 (23Z353)
- WELLS LAMONT Gloves, Leather Drivers, Large, PR (Y0153L)
- LYLE Visitor Supplemental Parking Sign, 6"x12, T1-6105-EG_12x6 (T1-6105-EG_12x6)
- SMEAD Label, Accs, ""P"", Drkgn, 100Ct Pk (SMD67186)
- SMEAD Label, Bccrn, Endtab, ""3"", Dkoe Pk (SMD67373)
- SMEAD Label, Accs, ""Z"", Ltgrn, 100Ct Pk (SMD67196)
- SMEAD Label, Accs, ""E"", Prple, 100Ct Pk (SMD67175)
- SMEAD Label, Accs, ""I"", Pink, 100Ct Pk (SMD67179)
- SMEAD Label, Accs, ""S"", Ornge, 100Ct Pk (SMD67189)
- AVERY Removable Labels, Removable Adhes, PK150 (5440)
- Smead Safety Labels