Shop All Identification Labels
Smead
Label, Bccr, Endtab, ""V"", Dkoe Pk
Mfr # SMD67092
Zoro # G801818009
product price: $15.85
/pk 48, $0.33/ea
$15.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Dark Orange
- Legend Alphabet
- Type Color Coded Label
- Labels per Roll 500
- Max. Label Width 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # SMD67092
- Zoro # G801818009
- UPC # 86486670920
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Width | 1-1/4" |
Max. Label Length | 1" |
Details
Color | Dark Orange |
Legend | Alphabet |
Type | Color Coded Label |
Labels per Roll | 500 |
Laminated | Yes |
Item | BCCR Bar-Style Color-Coded Labels |
Description
Unlike ACCS style labels, these bar-style alphabetical labels are for end-tab folders only. Color-coding labels are tab products compatible. Self-adhesive makes them easy to use. Label measures 1-1/4" wide x 1" high (before folding).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Lbl Holder, 2"X4", Magnetic C Channel, PK25 (MC204)
- CESTUS Work Gloves , Gen-U 925 #6014 PR (Rum 6014 L)
- MOLDEX Moldex Ammonia Cartridges, 1 Pair (8400)
- FIRE-DEX Particulate Blocking Fire Hood (H41LNBZFOS)
- SMEAD Label, Accs, A-Z, Ast, 2200Ct Pk (SMD67170)
- SMEAD Label, Accs, ""E"", Prple, 100Ct Pk (SMD67175)
- SMEAD Label, Bccrn, Endtab, ""6"", Blue Pk (SMD67376)
- SMEAD Label, Bccrn, Endtab, 0-9, Ast Pk (SMD67380)
- SMEAD Label, Accs, ""S"", Ornge, 100Ct Pk (SMD67189)
- SMEAD Label, Accs, ""Z"", Ltgrn, 100Ct Pk (SMD67196)
- NMC Dot Placard Sign, 3266 8 Corrosive, Pk25, Material: Adhesive Backed Vinyl (DL185P25)
- Smead Safety Labels