Shop All Identification Labels
Smead
Label, Bccr, Endtab, ""U"", Ltoe Pk
Mfr # SMD67091
Zoro # G401817914
product price: $16.65
/pk 48, $0.35/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Orange
- Legend Alphabet
- Labels per Roll 500
- Type Color Coded Label
- Laminated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # SMD67091
- Zoro # G401817914
- UPC # 86486670913
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Width | 1-1/4" |
Max. Label Length | 1" |
Details
Color | Dark Orange |
Legend | Alphabet |
Item | BCCR Bar-Style Color-Coded Labels |
Labels per Roll | 500 |
Type | Color Coded Label |
Laminated | Yes |
Description
Unlike ACCS style labels, these bar-style alphabetical labels are for end-tab folders only. Color-coding labels are tab products compatible. Self-adhesive makes them easy to use. Label measures 1-1/4" wide x 1" high (before folding).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR PRODUCTS & CONTROLS Smoke Test Gas with Nozzle (TG-2500)
- C.H. HANSON Blank Tag, Round, Yellow, PK5 (43080)
- MASTER LOCK Lockout Station, Filled, 4 Padlocks (1482BP1106)
- PROPPER Mens Tactical Pant, Olive, Size L Short (F520138330L1)
- SMEAD Label, Bccr, Endtab, ""G"", Vlt Pk (SMD67077)
- SMEAD Label, Bccrn, Endtab, ""6"", Blue Pk (SMD67376)
- SMEAD Label, Bccr, Endtab, ""B"", Ltoe Pk (SMD67072)
- SMEAD Label, Accs, ""U"", Drkbn, 100Ct Pk (SMD67191)
- SMEAD Label, Bccr, Endtab, ""D"", Ltgrn Pk (SMD67074)
- SMEAD Label, Accs, ""V"", Pink, 100Ct Pk (SMD67192)
- LABELMASTER Flammable Liquid Label, 100mmx100mm, 500, HML6 (HML6)
- Smead Safety Labels