Shop All Identification Labels
Smead
Label, Bccr, Endtab, ""T"", Red Pk
Mfr # SMD67090
Zoro # G801818191
product price: $18.65
/pk 48, $0.39/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Legend Alphabet
- Max. Label Length 1"
- Type Color Coded Label
- Labels per Roll 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # SMD67090
- Zoro # G801818191
- UPC # 86486670906
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Length | 1" |
Max. Label Width | 1-1/4" |
Details
Color | Red |
Legend | Alphabet |
Item | BCCR Bar-Style Color-Coded Labels |
Type | Color Coded Label |
Labels per Roll | 500 |
Laminated | Yes |
Description
Unlike ACCS style labels, these bar-style alphabetical labels are for end-tab folders only. Color-coding labels are tab products compatible. Self-adhesive makes them easy to use. Label measures 1-1/4" wide x 1" high (before folding).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Key, Silver, 1-3/4" Sz, Nickel Material, PK2 (KIT-H18054)
- PRIME-LINE WORKPRO Kneeling Foam Pad 17.5 in. x 11 in. x 1.5 in. (W133356)
- FLORSHEIM Oxford Shoes, Black, 8D, PR (FS2005)
- PIP Cut-Resistant Gloves, XS, 7" L, PR, PK12 (44-3455)
- SMEAD Label, Accs, ""I"", Pink, 100Ct Pk (SMD67179)
- SMEAD Label, Accs, ""B"", Drkbe, 100Ct Pk (SMD67172)
- SMEAD Label, Bccrn, Endtab, 0-9, Ast Pk (SMD67380)
- SMEAD Label, Accs, ""M"", Ltgrn, 100Ct Pk (SMD67183)
- SMEAD Label, Accs, ""O"", Drkbe, 100Ct Pk (SMD67185)
- SMEAD Label, Bccrn, Endtab, ""3"", Dkoe Pk (SMD67373)
- BRADY Label, 3/5 In. W, Polyester, PK1000 (LAT-59-361-2.5)
- Smead Identification Labels