Shop All Identification Labels
Smead
Label, Bccr, Endtab, ""S"", Pink Pk
Mfr # SMD67089
Zoro # G101818112
product price: $16.75
/pk 48, $0.35/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Legend Alphabet
- Type Color Coded Label
- Max. Label Width 1-1/4"
- Laminated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # SMD67089
- Zoro # G101818112
- UPC # 86486670890
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Width | 1-1/4" |
Max. Label Length | 1" |
Details
Color | Pink |
Legend | Alphabet |
Type | Color Coded Label |
Laminated | Yes |
Labels per Roll | 500 |
Item | BCCR Bar-Style Color-Coded Labels |
Description
Unlike ACCS style labels, these bar-style alphabetical labels are for end-tab folders only. Color-coding labels are tab products compatible. Self-adhesive makes them easy to use. Label measures 1-1/4" wide x 1" high (before folding).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Vertical Beam Clamp, Steel Anchor (7536)
- HEXARMOR Safety Gloves, PR (4074-XXL (11))
- BRADY Inspection Tag, Polyester, English, 5-3/4"H (150504)
- PROFLEX BY ERGODYNE Wrist Wrap, w/Thumb Loop, S/M, Black, PK6 (420)
- SMEAD Label, Accs, ""G"", Gray, 100Ct Pk (SMD67177)
- SMEAD Label, Bccrn, Endtab, 0-9, Ast Pk (SMD67380)
- SMEAD Label, Bccrn, Endtab, ""6"", Blue Pk (SMD67376)
- SMEAD Label, Accs, ""M"", Ltgrn, 100Ct Pk (SMD67183)
- SMEAD Label, Accs, ""O"", Drkbe, 100Ct Pk (SMD67185)
- SMEAD Label, Accs, ""J"", Ylw, 100Ct Pk (SMD67180)
- MASTER LOCK LUGGAGE LOCK 1-3/8"" 2PK (4684T)
- Smead Safety Labels