Shop All Identification Labels
Smead
Label, Bccr, Endtab, ""R"", Brown Pk
Mfr # SMD67088
Zoro # G501818095
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Legend Alphabet
- Laminated Yes
- Labels per Roll 500
- Max. Label Width 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # SMD67088
- Zoro # G501818095
- UPC # 86486670883
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Width | 1-1/4" |
Max. Label Length | 1" |
Details
Color | Brown |
Legend | Alphabet |
Item | BCCR Bar-Style Color-Coded Labels |
Laminated | Yes |
Labels per Roll | 500 |
Type | Color Coded Label |
Description
Unlike ACCS style labels, these bar-style alphabetical labels are for end-tab folders only. Color-coding labels are tab products compatible. Self-adhesive makes them easy to use. Label measures 1-1/4" wide x 1" high (before folding).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Silencer Disk - Brass (4000-16B)
- 3M Marking Tape, Roll, 2In W, 108 ft.L (5702)
- ZORO SELECT Reflective Marking Tape, Dot, 3In D, PK50 (9MFL7)
- ANSELL 12-3/4" Chemical Resistant Gloves, Nitrile, XL, 1 PR (37-210)
- SMEAD Label, Accs, ""E"", Prple, 100Ct Pk (SMD67175)
- SMEAD Label, Accs, A-Z, Ast, 2200Ct Pk (SMD67170)
- SMEAD Label, Accs, ""L"", Lvndr, 100Ct Pk (SMD67182)
- SMEAD Label, Accs, ""H"", Drkbn, 100Ct Pk (SMD67178)
- SMEAD Label, Accs, ""M"", Ltgrn, 100Ct Pk (SMD67183)
- SMEAD Label, Bccrn, Endtab, ""3"", Dkoe Pk (SMD67373)
- NMC Corrosive 8 Graphic Dot Placard Label, Pk25 (DL12AP)
- Smead Identification Labels