Shop All Identification Labels
Smead
Label, Bccr, Endtab, ""Q"", Lvndr Pk
Mfr # SMD67087
Zoro # G101818136
product price: $19.75
/pk 48, $0.41/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lavender
- Legend Alphabet
- Type Color Coded Label
- Laminated Yes
- Labels per Roll 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # SMD67087
- Zoro # G101818136
- UPC # 86486670876
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Length | 1" |
Max. Label Width | 1-1/4" |
Details
Color | Lavender |
Legend | Alphabet |
Item | BCCR Bar-Style Color-Coded Labels |
Type | Color Coded Label |
Laminated | Yes |
Labels per Roll | 500 |
Description
Unlike ACCS style labels, these bar-style alphabetical labels are for end-tab folders only. Color-coding labels are tab products compatible. Self-adhesive makes them easy to use. Label measures 1-1/4" wide x 1" high (before folding).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Sampling Tube, Smoke Detector (DST3)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Green (213TWLS-Z7/6FTGN)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465V01 (465V01)
- ZING Exit Sign, English, 14" W, 10" H, Polyester, White (2082S)
- SMEAD Label, Bccr, Endtab, ""C"", Dkoe Pk (SMD67073)
- SMEAD Label, Accs, ""E"", Prple, 100Ct Pk (SMD67175)
- SMEAD Label, Bccr, Endtab, ""K"", Ltoe Pk (SMD67081)
- SMEAD Label, Bccrn, Endtab, ""6"", Blue Pk (SMD67376)
- SMEAD Label, Accs, ""B"", Drkbe, 100Ct Pk (SMD67172)
- SMEAD Label, Accs, ""V"", Pink, 100Ct Pk (SMD67192)
- NMC Placard Sign, 3 Flammable Liquids, Blank, Pk50, Material: Unrippable Vinyl (DL4BUV50)
- Smead Safety Labels