Shop All Identification Labels
Smead
Label, Bccr, Endtab, ""O"", Blue Pk
Mfr # SMD67085
Zoro # G001818311
product price: $17.35
/pk 48, $0.36/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Legend Alphabet
- Laminated Yes
- Type Color Coded Label
- Labels per Roll 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # SMD67085
- Zoro # G001818311
- UPC # 86486670852
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Width | 1-1/4" |
Max. Label Length | 1" |
Details
Color | Blue |
Legend | Alphabet |
Item | BCCR Bar-Style Color-Coded Labels |
Laminated | Yes |
Type | Color Coded Label |
Labels per Roll | 500 |
Description
Unlike ACCS style labels, these bar-style alphabetical labels are for end-tab folders only. Color-coding labels are tab products compatible. Self-adhesive makes them easy to use. Label measures 1-1/4" wide x 1" high (before folding).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 5 gal Red Steel/Polypropylene Funnel (7150110)
- CONDOR Disposable Rain Poncho, Clear, Polyethylene, Pull-On, 40 in Lg, 0.02 mm Thick, 24 Per Pack (2ELD5)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- BRADY Label Roll, White, Labels/Roll: 1000 (B33-94-2-342)
- SMEAD Label, Accs, ""Z"", Ltgrn, 100Ct Pk (SMD67196)
- SMEAD Label, Bccr, Endtab, ""D"", Ltgrn Pk (SMD67074)
- SMEAD Label, Bccrn, Endtab, ""8"", Lvn Pk (SMD67378)
- SMEAD Label, Accs, ""K"", Ltbrn, 100Ct Pk (SMD67181)
- SMEAD Label, Accs, ""O"", Drkbe, 100Ct Pk (SMD67185)
- SMEAD Label, Bccr, Endtab, ""G"", Vlt Pk (SMD67077)
- NCCO DATEIT Labelocker Dispenser 1" Rolls 7 Day (LL7R-1)
- Smead Identification Labels