Shop All Identification Labels
Smead
Label, Bccr, Endtab, ""N"", Dkgrn Pk
Mfr # SMD67084
Zoro # G501818354
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Green
- Legend Alphabet
- Type Color Coded Label
- Labels per Roll 500
- Laminated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # SMD67084
- Zoro # G501818354
- UPC # 86486670845
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Width | 1-1/4" |
Max. Label Length | 1" |
Details
Color | Dark Green |
Legend | Alphabet |
Type | Color Coded Label |
Labels per Roll | 500 |
Laminated | Yes |
Item | BCCR Bar-Style Color-Coded Labels |
Description
Unlike ACCS style labels, these bar-style alphabetical labels are for end-tab folders only. Color-coding labels are tab products compatible. Self-adhesive makes them easy to use. Label measures 1-1/4" wide x 1" high (before folding).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, 2XL, Blk/Ylw, PR (IEX-MIGL-06-XXL)
- BRADY Brady Fire Extinguisher Recharge & Maintenance Record Tag, 25/Pkg, Poly, 3inW x 5-3/4inH (76222)
- REEBOK Athletic Shoes, Steel Toe, Navy, 8W, PR (RB1975)
- ARIAT FR Crew Longsleeve Tee, Navy, M (10019007)
- SMEAD Label, Accs, ""E"", Prple, 100Ct Pk (SMD67175)
- SMEAD Label, Bccr, Endtab, ""C"", Dkoe Pk (SMD67073)
- SMEAD Label, Accs, ""P"", Drkgn, 100Ct Pk (SMD67186)
- SMEAD Label, Accs, ""O"", Drkbe, 100Ct Pk (SMD67185)
- SMEAD Label, Accs, ""A"", Red, 100Ct Pk (SMD67171)
- SMEAD Label, Bccrn, Endtab, ""5"", Dkgn Pk (SMD67375)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk50, Material: Adhesive Backed Vinyl (DL40BP50)
- Smead Safety Labels