Shop All Identification Labels
Smead
Label, Bccr, Endtab, ""Mc"", Brwn Pk
Mfr # SMD67097
Zoro # G101817870
product price: $17.65
/pk 48, $0.37/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Legend Alphabet
- Type Color Coded Label
- Max. Label Length 1"
- Labels per Roll 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # SMD67097
- Zoro # G101817870
- UPC # 86486670975
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Length | 1" |
Max. Label Width | 1-1/4" |
Details
Color | Brown |
Legend | Alphabet |
Type | Color Coded Label |
Item | BCCR Bar-Style Color-Coded Labels |
Labels per Roll | 500 |
Laminated | Yes |
Description
Unlike ACCS style labels, these bar-style alphabetical labels are for end-tab folders only. Color-coding labels are tab products compatible. Self-adhesive makes them easy to use. Label measures 1-1/4" wide x 1" high (before folding).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, L (101618-410 L REG)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 478W10 (478W10)
- EAGLE MFG 1/2 gal Red Galvanized Steel Type I Safety Can Flammables (UI4S)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XL (SP24LG SSLXL)
- SMEAD Label, Dcc, Endtab, ""5"", Brown Pk (SMD67425)
- SMEAD Label, Accs, ""R"", Prple, 100Ct Pk (SMD67188)
- SMEAD Label, Bccr, Endtab, ""D"", Ltgrn Pk (SMD67074)
- SMEAD Label, Accs, ""V"", Pink, 100Ct Pk (SMD67192)
- SMEAD Label, Accs, ""T"", Gray, 100Ct Pk (SMD67190)
- SMEAD Label, Bccrn, Endtab, 0-9, Ast Pk (SMD67380)
- TABBIES Labels, Transcrptn, 11"", 1000 Pk (TAB59534)
- Smead Safety Labels