Shop All Identification Labels
Smead
Label, Bccr, Endtab, ""M"", Ltgrn Pk
Mfr # SMD67083
Zoro # G401818331
product price: $18.65
/pk 48, $0.39/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Green
- Legend Alphabet
- Labels per Roll 500
- Type Color Coded Label
- Max. Label Width 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # SMD67083
- Zoro # G401818331
- UPC # 86486670838
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Width | 1-1/4" |
Max. Label Length | 1" |
Details
Color | Light Green |
Legend | Alphabet |
Labels per Roll | 500 |
Type | Color Coded Label |
Item | BCCR Bar-Style Color-Coded Labels |
Laminated | Yes |
Description
Unlike ACCS style labels, these bar-style alphabetical labels are for end-tab folders only. Color-coding labels are tab products compatible. Self-adhesive makes them easy to use. Label measures 1-1/4" wide x 1" high (before folding).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Air Sampling Tube, L 2 Ft, W 1/2 In (SD-T24)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (SDK111-G2)
- DMM Captain Throwing Hook Kit (20482)
- KAREWEAR Aluminized Bib Apron, Aluminized Rayon (726AR)
- SMEAD Label, Accs, ""V"", Pink, 100Ct Pk (SMD67192)
- SMEAD Label, Accs, ""X"", Ltbrn, 100Ct Pk (SMD67194)
- SMEAD Label, Accs, ""A"", Red, 100Ct Pk (SMD67171)
- SMEAD Label, Bccrn, Endtab, ""6"", Blue Pk (SMD67376)
- SMEAD Label, Accs, ""G"", Gray, 100Ct Pk (SMD67177)
- SMEAD Label, Accs, ""E"", Prple, 100Ct Pk (SMD67175)
- NEVS Medication Expires on 3/8" x 1-1/2" (PAUXW-0003)
- Smead Identification Labels