Shop All Identification Labels
Smead
Label, Bccr, Endtab, ""K"", Ltoe Pk
Mfr # SMD67081
Zoro # G001818229
product price: $19.99
/pk 48, $0.42/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Orange
- Legend Alphabet
- Laminated Yes
- Labels per Roll 500
- Type Color Coded Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # SMD67081
- Zoro # G001818229
- UPC # 86486670814
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Width | 1-1/4" |
Max. Label Length | 1" |
Details
Color | Light Orange |
Legend | Alphabet |
Laminated | Yes |
Labels per Roll | 500 |
Type | Color Coded Label |
Item | BCCR Bar-Style Color-Coded Labels |
Description
Unlike ACCS style labels, these bar-style alphabetical labels are for end-tab folders only. Color-coding labels are tab products compatible. Self-adhesive makes them easy to use. Label measures 1-1/4" wide x 1" high (before folding).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Work Shoes, 13, M, Black, Steel, Mens, PR (RB4093)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 3XL (SV712FO (3XL))
- CONDOR Raincoat, Yellow, 2XL (5T263)
- RADIANS Safety Glasses, Blue Uncoated (MR01B0ID)
- SMEAD Label, Dcc, Endtab, ""1"", Ltbe Pk (SMD67421)
- SMEAD Label, Bccr, Endtab, ""I"", Pink Pk (SMD67079)
- SMEAD Label, Bccrn, Endtab, ""7"", Pe Pk (SMD67377)
- SMEAD Label, Bccrn, Endtab, ""8"", Lvn Pk (SMD67378)
- SMEAD Label, Accs, ""J"", Ylw, 100Ct Pk (SMD67180)
- SMEAD Label, Bccr, Endtab, ""F"", Blue Pk (SMD67076)
- NMC Electrical Power Shut-Off Label, Pk5, GEPA1AP (GEPA1AP)
- Smead Identification Labels