Shop All Identification Labels
Smead
Label, Bccr, Endtab, ""J"", Red Pk
Mfr # SMD67080
Zoro # G201818302
product price: $16.55
/pk 48, $0.34/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Legend Alphabet
- Type Color Coded Label
- Max. Label Length 1"
- Max. Label Width 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # SMD67080
- Zoro # G201818302
- UPC # 86486670807
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Length | 1" |
Max. Label Width | 1-1/4" |
Details
Color | Red |
Legend | Alphabet |
Type | Color Coded Label |
Labels per Roll | 500 |
Item | BCCR Bar-Style Color-Coded Labels |
Laminated | Yes |
Description
Unlike ACCS style labels, these bar-style alphabetical labels are for end-tab folders only. Color-coding labels are tab products compatible. Self-adhesive makes them easy to use. Label measures 1-1/4" wide x 1" high (before folding).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Leather Palm Cotton Back Knitwrist Striped Back, Shrink Wrapped, Size L (30-1-903K-1-0K)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10206063)
- BRADY Letter Label, S, Blk On Slvr, 1-1/2inH, PK25 (5900-S)
- WRIGHT TOOL Nut Driver Hollow Shaft - 3/16 (9220)
- SMEAD Label, Accs, ""S"", Ornge, 100Ct Pk (SMD67189)
- SMEAD Label, Accs, ""M"", Ltgrn, 100Ct Pk (SMD67183)
- SMEAD Label, Accs, ""O"", Drkbe, 100Ct Pk (SMD67185)
- SMEAD Label, Accs, ""G"", Gray, 100Ct Pk (SMD67177)
- SMEAD Label, Bccr, Endtab, ""C"", Dkoe Pk (SMD67073)
- SMEAD Label, Accs, ""E"", Prple, 100Ct Pk (SMD67175)
- NMC Symbol Sprinkler Section Valve Imo Label, IMO169R (IMO169R)
- Smead Safety Labels