Shop All Identification Labels
Smead
Label, Bccr, Endtab, ""G"", Vlt Pk
Mfr # SMD67077
Zoro # G001817987
product price: $15.65
/pk 48, $0.33/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Violet
- Legend Alphabet
- Max. Label Width 1-1/4"
- Laminated Yes
- Labels per Roll 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # SMD67077
- Zoro # G001817987
- UPC # 86486670777
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Width | 1-1/4" |
Max. Label Length | 1" |
Details
Color | Violet |
Legend | Alphabet |
Item | BCCR Bar-Style Color-Coded Labels |
Laminated | Yes |
Labels per Roll | 500 |
Type | Color Coded Label |
Description
Unlike ACCS style labels, these bar-style alphabetical labels are for end-tab folders only. Color-coding labels are tab products compatible. Self-adhesive makes them easy to use. Label measures 1-1/4" wide x 1" high (before folding).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Glow-in-the-Dark Marking Tape, Exit Left (GT130EXL)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC311122)
- GUARDIAN PURE SAFETY GROUP 4Ft GALV. CABLE CHOKER (10401)
- CONDOR Cut-Resistant Sleeve with Thumbhole, Cut Level A2, Knit Cuff, 18 in L, Yellow, Large (3CZK9)
- SMEAD Label, Bccr, Endtab, ""B"", Ltoe Pk (SMD67072)
- SMEAD Label, Accs, ""S"", Ornge, 100Ct Pk (SMD67189)
- SMEAD Label, Accs, ""L"", Lvndr, 100Ct Pk (SMD67182)
- SMEAD Label, Bccrn, Endtab, ""8"", Lvn Pk (SMD67378)
- SMEAD Label, Accs, ""K"", Ltbrn, 100Ct Pk (SMD67181)
- SMEAD Label, Bccrn, Endtab, ""6"", Blue Pk (SMD67376)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Material: Adhesive Backed Vinyl (DL148BP)
- Smead Identification Labels