Shop All Identification Labels
Smead
Label, Bccr, Endtab, ""F"", Blue Pk
Mfr # SMD67076
Zoro # G501817937
product price: $17.59
/pk 48, $0.37/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Legend Alphabet
- Type Color Coded Label
- Labels per Roll 500
- Laminated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # SMD67076
- Zoro # G501817937
- UPC # 86486670760
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Length | 1" |
Max. Label Width | 1-1/4" |
Details
Color | Blue |
Legend | Alphabet |
Type | Color Coded Label |
Labels per Roll | 500 |
Laminated | Yes |
Item | BCCR Bar-Style Color-Coded Labels |
Description
Unlike ACCS style labels, these bar-style alphabetical labels are for end-tab folders only. Color-coding labels are tab products compatible. Self-adhesive makes them easy to use. Label measures 1-1/4" wide x 1" high (before folding).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO M, Orange, Class 2, Premium Brilliant Series Heavy Duty Vest (1511-M)
- PRESCO Whiskers, PK1000 (W6*B-200)
- CONDOR Paint and Ink Safety Cabinet (491M74)
- ANSELL Microflex Nitrile Exam Gloves, Textured Fingertips, 3.9 mil, Powder-Free, S, Cobalt Blue, 100 Pack (N191)
- SMEAD Label, Accs, ""E"", Prple, 100Ct Pk (SMD67175)
- SMEAD Label, Bccrn, Endtab, 0-9, Ast Pk (SMD67380)
- SMEAD Label, Bccr, Endtab, ""I"", Pink Pk (SMD67079)
- SMEAD Label, Accs, ""T"", Gray, 100Ct Pk (SMD67190)
- SMEAD Label, Accs, ""B"", Drkbe, 100Ct Pk (SMD67172)
- SMEAD Label, Bccrn, Endtab, ""9"", Brn Pk (SMD67379)
- NEVS IV Drug Line Label - Pitocin/Pitocin 7/8" x 3" Flr Chart w/Black (N-10355)
- Smead Identification Labels