Shop All Identification Labels
Smead
Label, Bccr, Endtab, ""E"", Dkgrn Pk
Mfr # SMD67075
Zoro # G501818033
product price: $16.29
/pk 48, $0.34/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Green
- Legend Alphabet
- Labels per Roll 500
- Max. Label Length 1"
- Type Color Coded Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # SMD67075
- Zoro # G501818033
- UPC # 86486670753
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Length | 1" |
Max. Label Width | 1-1/4" |
Details
Color | Dark Green |
Legend | Alphabet |
Labels per Roll | 500 |
Type | Color Coded Label |
Item | BCCR Bar-Style Color-Coded Labels |
Laminated | Yes |
Description
Unlike ACCS style labels, these bar-style alphabetical labels are for end-tab folders only. Color-coding labels are tab products compatible. Self-adhesive makes them easy to use. Label measures 1-1/4" wide x 1" high (before folding).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Banding Tape, Orange, 1 In. W (91428)
- ZORO SELECT Aisle Marking Tape, Solid, Purple, 2" W (VM102PU)
- BRADY Label, 1 in W, Light Gray (M6-20-486)
- IMPACTO Toes2Go Steel Toe Cap Overshoes, Toe Guard Cover, Black/Green, Men's 2-7, Women's 4-9, 1 Pair (T2GUS)
- SMEAD Label, Bccr, Endtab, ""D"", Ltgrn Pk (SMD67074)
- SMEAD Label, Bccrn, Endtab, 0-9, Ast Pk (SMD67380)
- SMEAD Label, Accs, ""Y"", Lvndr, 100Ct Pk (SMD67195)
- SMEAD Label, Bccr, Endtab, ""K"", Ltoe Pk (SMD67081)
- SMEAD Label, Accs, ""L"", Lvndr, 100Ct Pk (SMD67182)
- SMEAD Label, Bccr, Endtab, ""B"", Ltoe Pk (SMD67072)
- VNM SIGNMAKER Label Tape, Yellow, 4in W, For Mfr No. VnM4, FLUYL-3102 (FLUYL-3102)
- Smead Identification Labels