Shop All Identification Labels
Smead
Label, Bccr, Endtab, A-Z, Ast Pk
Mfr # SMD67070
Zoro # G601818025
product price: $376.99
/pk 26, $14.50/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Legend Alphabet
- Max. Label Length 1"
- Type Color Coded Label
- Laminated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # SMD67070
- Zoro # G601818025
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Length | 1" |
Max. Label Width | 1-1/4" |
Details
Color | Assorted |
Legend | Alphabet |
Type | Color Coded Label |
Laminated | Yes |
Item | BCCR Bar-Style Color-Coded Labels |
Description
Bar-style alphabetical label assortment includes one roll of each letter A through Z, except Mc, which is not included. Unlike ACCS-style labels, these labels are designed for use with end-tab folders only. Individually color-coding labels are tab products compatible. Self-adhesive makes them easy to use. Label measures 1-1/4" wide x 1" high (before folding).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (232TWLS-Z7/6FTGN)
- C.H. HANSON Brass Plated Beaded Chain 6In, PK100 (40098)
- ZING Plug Lockout, Red, 5/16" Shackle Dia. (7294)
- CONDOR Safety Glasses, Anti-Fog, Anti-Scratch, Anti-Static, Frameless, Black Temple, Clear Lens (4VCJ3)
- SMEAD Label, Accs, ""E"", Prple, 100Ct Pk (SMD67175)
- SMEAD Label, Accs, ""B"", Drkbe, 100Ct Pk (SMD67172)
- SMEAD Label, Accs, ""Q"", Ltbe, 100Ct Pk (SMD67187)
- SMEAD Label, Bccrn, Endtab, ""9"", Brn Pk (SMD67379)
- SMEAD Label, Accs, ""P"", Drkgn, 100Ct Pk (SMD67186)
- SMEAD Label, Accs, ""L"", Lvndr, 100Ct Pk (SMD67182)
- NMC Symbol Monitor Gun Foam Imo Label, IMO111R (IMO111R)
- Smead Identification Labels