Shop All Identification Labels
Smead
Label, Bccr, Endtab, ""A"", Red Pk
Mfr # SMD67071
Zoro # G501818040
product price: $16.75
/pk 48, $0.35/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Legend Alphabet
- Labels per Roll 500
- Type Color Coded Label
- Max. Label Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # SMD67071
- Zoro # G501818040
- UPC # 86486670715
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Length | 1" |
Max. Label Width | 1-1/4" |
Details
Color | Red |
Legend | Alphabet |
Labels per Roll | 500 |
Type | Color Coded Label |
Laminated | Yes |
Item | BCCR Bar-Style Color-Coded Labels |
Description
Unlike ACCS style labels, these bar-style alphabetical labels are for end-tab folders only. Color-coding labels are tab products compatible. Self-adhesive makes them easy to use. Label measures 1-1/4" wide x 1" high (before folding).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Red/Medium) (1284-RZ-RD-MD)
- MCR SAFETY Faceshield Bracket, Aluminum (102)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Scratch-Resistant (CL119)
- VEA Hi-Vis Hooded Sweatshirt, Lime, XL (VEA-602-ST-OR-XL)
- SMEAD Label, Accs, ""Z"", Ltgrn, 100Ct Pk (SMD67196)
- SMEAD Label, Accs, ""E"", Prple, 100Ct Pk (SMD67175)
- SMEAD Label, Accs, ""R"", Prple, 100Ct Pk (SMD67188)
- SMEAD Label, Dcc, Endtab, ""5"", Brown Pk (SMD67425)
- SMEAD Label, Bccrn, Endtab, ""6"", Blue Pk (SMD67376)
- SMEAD Label, Bccrn, Endtab, ""8"", Lvn Pk (SMD67378)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Self-Lam, 25/PK (MHZW20SLP)
- Smead Safety Labels