Shop All Printer Labels
Smead
Label, Bar Style Color-Coded, A-Z, PK26
Mfr # 67070
Zoro # G5383887
product price: $465.99
/pk 26, $17.92/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue Border; Dark Orange Border; Lavender Border; Light Green Border; Light Orange Border; Pink Border; Red Border; Violet Border
- Material Laminated Paper
- Adhesive Permanent Self-Adhesive
- Legend A-Z
- Background Color White; Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 67070
- Zoro # G5383887
- UPC # 086486670708
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 1 x 1.25 |
Details
Item | Label,Bar Style Color-Coded,A-Z,PK26 |
Color | Blue Border; Dark Orange Border; Lavender Border; Light Green Border; Light Orange Border; Pink Border; Red Border; Violet Border |
Material | Laminated Paper |
Adhesive | Permanent Self-Adhesive |
Legend | A-Z |
Background Color | White; Assorted |
Shape | Rectangular |
Features | Desk Model Assortment—Packed 26 rolls of 500 labels. One roll each of letters A to Z (Mc not included). |
Weight | 9 lbs |
Labels Per Roll | 500 |
Labels Across | 1 |
Tab Style | End Tab |
Printed Text Color | Blue; Dark Green; Dark Orange; Lavender; Light Green; Light Orange; Pink; Red; Violet |
Rolls Per Unit | 26 |
Labels Per Unit | 13000 |
Description
Label,Bar Style Color-Coded,A-Z,PK26, Package Quantity 26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Counted ___", 2" x 3", Fluorescent Yellow, 500/Roll (DL1128)
- ZORO SELECT Heat Activated Shrink Tubing 18" x 1500 ft., PVC (5URL3)
- RITE IN THE RAIN Notebook, 3 x 5" Sz, Bl Cover (235)
- SAFCO Mobile Tub File, w/Lock, Letter, Black (5362BL)
- SMEAD Label, Alphabetic, Color-Coded, Letter C, Orange, 500/Roll (67073)
- SMEAD Label, Alphabetic, Color-Coded, L, Orange (67082)
- SMEAD Label, Alphabetic, Color-Coded, Z, Lavender (67096)
- SMEAD Labels, End Tab, Number 1, Light Blue, 250/Roll (67421)
- SMEAD Labels, Color Coded, 1, Roll, Red (67371)
- SMEAD Label, Folder, LetterE, PK100 (67175)
- PANDUIT Adhesive Laser/Ink Jet Label, PK5000 (LJSL1-Y3-5)
- Smead Printer Labels