Shop All Printer Labels
Smead
Label, Alphabetic, Color-Coded, X, Blue
Mfr # 67094
Zoro # G5383640
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Laminated Paper
- Adhesive Permanent Self-Adhesive
- Weight 0.256 lbs
- Size 1 x 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 67094
- Zoro # G5383640
- UPC # 086486670944
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 1 x 1.25 |
Details
Item | Label,Alphabetic,Color-Coded,X,Blue |
Color | White |
Material | Laminated Paper |
Adhesive | Permanent Self-Adhesive |
Weight | 0.256 lbs |
Legend | X |
Shape | Rectangular |
Background Color | White; Blue |
Labels Per Roll | 500 |
Tab Style | End Tab |
Rolls Per Unit | 1 |
Labels Across | 1 |
Printed Text Color | Blue |
Description
Label,Alphabetic,Color-Coded,X,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Next Day Air", 2" x 3", Fluorescent Red, 500/Roll (DL1072)
- YELLOW DOOR Vegetable Sensory Play Stones (1135)
- IDL PACKAGING 3/4" Steel Strapping, Mini Coil, 300 Ft., Black (MAL34.300)
- TRIMACO Trimaco 79400 9 x 400 ft. Easy Mask Cling Cover Plastic Sheeting (7823339)
- SMEAD Label, Alphabetic, Color-Coded, Letter U, Orange, 500/Roll (67091)
- SMEAD Labels, Color Coded, Number 8, Lavender, 500/Roll (67378)
- SMEAD Alpha-Z Color-Coded First Letter Name Labels- H & U- Dark Brown- 100/Pack (67159)
- SMEAD Labels, End Tab, Number 1, Light Blue, 250/Roll (67421)
- SMEAD Label, Alphabetic, Color-Coded, Letter S, Pink, 500/Roll (67089)
- SMEAD Label, Smartstrip Refill Kit, Laser, White, PK250 (66004)
- AVERY Durable Labels for Kids Gear, Per, PK35 (41440)
- Smead Printer Labels