Shop All Printer Labels
Smead
Label, Alphabetic, Color-Coded, Letter V, Orange, 500/Roll
Mfr # 67092
Zoro # G5383668
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Laminated Paper
- Adhesive Permanent Self-Adhesive
- Shape Rectangular
- Background Color White; Dark Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 67092
- Zoro # G5383668
- UPC # 086486670920
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 1 x 1.25 |
Details
Item | Label,Alphabetic,Color-Coded,V,Orange |
Color | White |
Material | Laminated Paper |
Adhesive | Permanent Self-Adhesive |
Shape | Rectangular |
Background Color | White; Dark Orange |
Legend | V |
Weight | 0.256 lbs |
Printed Text Color | Dark Orange |
Labels Across | 1 |
Labels Per Roll | 500 |
Tab Style | End Tab |
Rolls Per Unit | 1 |
Description
Label,Alphabetic,Color-Coded,V,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paintstick, Black, 4-1/4" L, 11 mm Tip (51123)
- SHARPIE Black Permanent Marker, Fine Tip (2178497)
- TUF-R 18" x 12" Open Poly Bags, 2.75 mil, Clear (9F1218)
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 8" x 10", Fluorescent Red, 250/Roll (DL1094)
- SMEAD Label, Alphabetic, Color-Coded, Letter F, Blue, 500/Roll (67076)
- SMEAD Labels, End Tab, 8, Red (67428)
- SMEAD Label, Smartstrip Refill Kit, Laser, White, PK250 (66004)
- SMEAD Label, Surname, InV, PK100 (67160)
- SMEAD Hanging Folder Tabs and Labels Refill, 3.5", Assorted, PK100 (64910)
- SMEAD Labels, Color Labeling System Refill, 3.5", White, PK160 (64915)
- AVERY Printable Self-Adhesive Color-Coding Label, 1.25" dia, Assorted, PK400 (05407)
- Smead Printer Labels