Shop All Printer Labels
Smead
Label, Alphabetic, Color-Coded, Letter S, Pink, 500/Roll
Mfr # 67089
Zoro # G5383695
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Laminated Paper
- Adhesive Permanent Self-Adhesive
- Laminated Yes
- Background Color White; Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 67089
- Zoro # G5383695
- UPC # 086486670890
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 1 x 1.25 |
Details
Item | Label,Alphabetic,Color-Coded,S,Pink |
Color | White |
Material | Laminated Paper |
Adhesive | Permanent Self-Adhesive |
Laminated | Yes |
Background Color | White; Pink |
Shape | Rectangular |
Legend | S |
Weight | 0.257 lbs |
Labels Per Roll | 500 |
Labels Across | 1 |
Printed Text Color | Pink |
Tab Style | End Tab |
Rolls Per Unit | 1 |
Description
Label,Alphabetic,Color-Coded,S,Pink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Sidewalk Chalk, Washable, 4"L, 24/BX, AST PK (CYO512024)
- CANON 2075C006 (PGI-280; CLI-281) Ink, Black XL/Black/Cyan/Magenta/Yellow (2075C006)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK12 (2NKR9)
- TARIFOLD Horizontal Hanging Pockets, PK5 (PHH5)
- SMEAD Label, Alphabetic, Color-Coded, Z, Lavender (67096)
- SMEAD Dividers, Self-Adhesive, Letter, 2 Section, PK100 (68021)
- SMEAD Labels, Color Coded, Number 8, Lavender, 500/Roll (67378)
- SMEAD Label, Folder, LetterB, PK100 (67172)
- SMEAD Label, Surname, InV, PK100 (67160)
- SMEAD Label, Alphabetic, Color-Coded, Letter E, Green, 500/Roll (67075)
- AVERY Avery® Permanent Self-Adhesive Laser/Inkjet File Folder Labels, 3-7/16x2/3, WE, 1800/Box (75366)
- Smead Printer Labels