Shop All Printer Labels
Smead
Label, Alphabetic, Color-Coded, Letter R, Brown, 500/Roll
Mfr # 67088
Zoro # G5383701
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Laminated Paper
- Adhesive Permanent Self-Adhesive
- Legend R
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 67088
- Zoro # G5383701
- UPC # 086486670883
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 1 x 1.25 |
Details
Item | Label,Alphabetic,Color-Coded,R,Brown |
Color | White |
Material | Laminated Paper |
Adhesive | Permanent Self-Adhesive |
Legend | R |
Shape | Rectangular |
Background Color | White; Brown |
Weight | 0.259 lbs |
Labels Per Roll | 500 |
Printed Text Color | Brown |
Tab Style | End Tab |
Rolls Per Unit | 1 |
Labels Across | 1 |
Description
Label,Alphabetic,Color-Coded,R,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Hammermill Colored Paper, 20lb Canary Copy Paper, 8.5x11, 10 Ream, 500 Sheets (103341)
- ARCHITECTURAL MAILBOXES Boulder Post Mount Mailbox Black (7900-7B-SR-10)
- PLASTILITE Insulated Shipping Box with Biodegradable Cooler 9 5/8'' x 7 3/4'' x 10 1/8'' - 1'' Thick (451RABX85C64)
- POST-IT reg Popup Notes Dispenser Transparent Top, No Color (MMMDS330BK)
- SMEAD Label, Folder, LetterT, PK100 (67190)
- SMEAD Labels, Color Coded, 5, Roll, Green (67375)
- SMEAD Label, Alphabetic, Color-Coded, Letter D, Green, 500/Roll (67074)
- SMEAD Label, Alphabetic, Color-Coded, Letter P, Violet, 500/Roll (67086)
- SMEAD Labels, Color Coded, Number 0, Pink, 500/Roll (67370)
- SMEAD Label, Alphabetic, Color-Coded, Letter E, Green, 500/Roll (67075)
- AVERY Avery® Dark Blue Removable Print or Write Color Coding Labels for Laser and Inkjet Printers 5469, 3/4" Round, Pack of 1008 (727825469)
- Smead Printer Labels