Shop All Printer Labels
Smead
Label, Alphabetic, Color-Coded, Letter P, Violet, 500/Roll
Mfr # 67086
Zoro # G5383729
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Adhesive Permanent Self-Adhesive
- Material Laminated Paper
- Background Color White; Violet
- Legend P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 67086
- Zoro # G5383729
- UPC # 086486670869
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 1 x 1.25 |
Details
Item | Label,Alphabetic,Color-Coded,P,Violet |
Color | White |
Adhesive | Permanent Self-Adhesive |
Material | Laminated Paper |
Background Color | White; Violet |
Legend | P |
Shape | Rectangular |
Weight | 0.259 lbs |
Labels Per Roll | 500 |
Labels Across | 1 |
Printed Text Color | Violet |
Rolls Per Unit | 1 |
Tab Style | End Tab |
Description
Label,Alphabetic,Color-Coded,P,Violet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Refill for uni-ball Gel 207 IMPACT RT RB Pens, Bold Pt, Blk Ink, PK2 (65873PP)
- KARAT Kraft Laguna Paper Shopping Bags, PK250 (FP-SB110)
- TOPS Cover, Rpt, Lnen, Clrft, Nvbe Pk (OXF53343)
- UNIVERSAL Deluxe Message Arrow Flags, "Sign Here", Yellow, PK500 (UNV99007)
- SMEAD Labels, End Tab, Number 2, Pink, 250/Roll (67422)
- SMEAD Labels, Color Coded, Number 0, Pink, 500/Roll (67370)
- SMEAD Label, Folder, LetterE, PK100 (67175)
- SMEAD Labels, Color Coded, 1, Roll, Red (67371)
- SMEAD Hanging Folder Tabs and Labels Refill, 3.5", Assorted, PK100 (64910)
- SMEAD Labels, Alphabetic, Color-Coded, PK2200 (67170)
- BRADY Number Label, 6, 1-1/2 in. W x 3-1/2 in. H (3450-6)
- Smead Printer Labels