Shop All Printer Labels
Smead
Label, Alphabetic, Color-Coded, Letter O, Blue, 500/Roll
Mfr # 67085
Zoro # G5383738
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Adhesive Permanent Self-Adhesive
- Material Laminated Paper
- Legend O
- Background Color White; Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 67085
- Zoro # G5383738
- UPC # 086486670852
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 1 x 1.25 |
Details
Item | Label,Alphabetic,Color-Coded,O,Blue |
Color | White |
Adhesive | Permanent Self-Adhesive |
Material | Laminated Paper |
Legend | O |
Background Color | White; Blue |
Shape | Rectangular |
Laminated | Yes |
Weight | 0.263 lbs |
Labels Per Roll | 500 |
Rolls Per Unit | 1 |
Printed Text Color | Blue |
Tab Style | End Tab |
Labels Across | 1 |
Description
Label,Alphabetic,Color-Coded,O,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Assorted Colors, 25PK (80195-25PK)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 60 Yd., PK36 (F4210G)
- THE OP MONOPOLY®: Scooby-Doo Board Game (MN010001)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (97452G)
- SMEAD Label, Folder, LetterE, PK100 (67175)
- SMEAD Label, Alphabetic, Color-Coded, Letter A, Red, 500/Roll (67071)
- SMEAD Dividers, Self-Adhesive, Letter, 2 Section, PK100 (68021)
- SMEAD Label, Alphabetic, Color-Coded, Letter T, Red, 500/Roll (67090)
- SMEAD Alpha-Z Color-Coded First Letter Name Labels- H & U- Dark Brown- 100/Pack (67159)
- SMEAD Label, Alphabetic, Color-Coded, Letter U, Orange, 500/Roll (67091)
- DYMO-RHINO 0.75 In. Vinyl Tape Labels, White (784-18445)
- Smead Printer Labels