Shop All Printer Labels
Smead
Label, Alphabetic, Color-Coded, Letter I, Pink, 500/Roll
Mfr # 67079
Zoro # G5383799
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Adhesive Permanent Self-Adhesive
- Material Laminated Paper
- Laminated Yes
- Background Color White; Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 67079
- Zoro # G5383799
- UPC # 086486670791
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 1 x 1.25 |
Details
Item | Label,Alphabetic,Color-Coded,I,Pink |
Color | White |
Adhesive | Permanent Self-Adhesive |
Material | Laminated Paper |
Laminated | Yes |
Background Color | White; Pink |
Shape | Rectangular |
Legend | I |
Weight | 0.25 lbs |
Labels Per Roll | 500 |
Labels Across | 1 |
Printed Text Color | Pink |
Tab Style | End Tab |
Rolls Per Unit | 1 |
Description
Label,Alphabetic,Color-Coded,I,Pink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Magic Tape, 3/4 x1000 in., Clear, PK12 (810K12)
- BROTHER Wide Format Professional Label Printer, 69 Labels/min Print Speed, 5.9 x 8.7 x 6.7 (QL-1100C)
- BSC PREFERRED 13 x 10 x 10'' Corrugated Boxes, 25PK (S-4785)
- BSC PREFERRED 2 x 3'' - ''Do Not Crush'' Fluorescent Yellow Labels (S-6951)
- SMEAD Label, Alphabetic, Color-Coded, Letter F, Blue, 500/Roll (67076)
- SMEAD Label, Folder, LetterT, PK100 (67190)
- SMEAD Label, Alphabetic, Color-Coded, Z, Lavender (67096)
- SMEAD Labels, Color Coded, 5, Roll, Green (67375)
- SMEAD Label, Alphabetic, Color-Coded, Letter T, Red, 500/Roll (67090)
- SMEAD Label, Surname, InV, PK100 (67160)
- AVERY Avery® Print or Write Removable Multi-Use Labels, 1 x 1-1/2, White, 500/Pack (5434)
- Smead Printer Labels