Shop All Printer Labels
Smead
Label, Alphabetic, Color-Coded, Letter F, Blue, 500/Roll
Mfr # 67076
Zoro # G5383826
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Adhesive Permanent Self-Adhesive
- Material Laminated Paper
- Laminated Yes
- Legend F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 67076
- Zoro # G5383826
- UPC # 086486670760
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 1 x 1.25 |
Details
Item | Label,Alphabetic,Color-Coded,F,Blue |
Color | White |
Adhesive | Permanent Self-Adhesive |
Material | Laminated Paper |
Laminated | Yes |
Legend | F |
Shape | Rectangular |
Background Color | White; Blue |
Product Type | Label,Alphabetic,Color-Coded,F,Blue |
Weight | 0.255 lbs |
Tab Style | End Tab |
Labels Per Roll | 500 |
Printed Text Color | Blue |
Labels Across | 1 |
Rolls Per Unit | 1 |
Description
Label,Alphabetic,Color-Coded,F,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Ready To Ship", 1 1/4" x 2", Fluorescent Red, 500/Roll (DL1171)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 40", Kraft, 15/Bundle (55VH09)
- HP HP 962, (3HZ97AN) Magenta Original Ink Cartridge (3HZ97AN#140)
- TOPS 8-1/4 x 5-7/8" Gray Business Notebook (TOP25330)
- SMEAD Label, Alphabetic, Color-Coded, Letter O, Blue, 500/Roll (67085)
- SMEAD Label, Surname, AnN, PK100 (67152)
- SMEAD Labels, End Tab, Number 1, Light Blue, 250/Roll (67421)
- SMEAD Label, Alphabetic, Color-Coded, Letter C, Orange, 500/Roll (67073)
- SMEAD Labels, End Tab, Number 2, Pink, 250/Roll (67422)
- SMEAD Label, Alphabetic, Color-Coded, L, Orange (67082)
- AVERY Avery® High-Visibility Laser Labels, 1 x 2-5/8, Assorted Neons, 450/Pack (5979)
- Smead Printer Labels