Shop All Printer Labels
Smead
Label, Alphabetic, Color-Coded, Letter C, Orange, 500/Roll
Mfr # 67073
Zoro # G5383850
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Laminated Paper
- Adhesive Permanent Self-Adhesive
- Shape Rectangular
- Background Color White; Dark Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 67073
- Zoro # G5383850
- UPC # 086486670739
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 1 x 1.25 |
Details
Item | Label,Alphabetic,Color-Coded,C,Orange |
Color | White |
Material | Laminated Paper |
Adhesive | Permanent Self-Adhesive |
Shape | Rectangular |
Background Color | White; Dark Orange |
Legend | C |
Weight | 0.263 lbs |
Labels Per Roll | 500 |
Printed Text Color | Dark Orange |
Tab Style | End Tab |
Rolls Per Unit | 1 |
Labels Across | 1 |
Description
Label,Alphabetic,Color-Coded,C,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Liquid Paint Marker, Valve, 2-1/4" L, Black (96883)
- OHAUS Digital Compact Bench Scale 30kg Capacity (V71P30T)
- BROTHER Adhesive TZ Tape (R) Cartridge 1-2/5"x26-1/5ft., Black/Clear (TZe161)
- NINJATEK NinjaFlex Midnight 3Mm .5Kg (3DNF0129005)
- SMEAD Labels, Color Coded, Number 8, Lavender, 500/Roll (67378)
- SMEAD Label, Smartstrip Refill Kit, Laser, White, PK250 (66004)
- SMEAD Label, Folder, LetterT, PK100 (67190)
- SMEAD Hanging Folder Tabs and Labels Refill, 3.5", Assorted, PK100 (64910)
- SMEAD Label, Alphabetic, Color-Coded, Letter E, Green, 500/Roll (67075)
- SMEAD Label, Alphabetic, Color-Coded, Q, Lavender (67087)
- BRADY Letter Label, 1-15/16in.H Character, Vinyl (3440-W)
- Smead Printer Labels