Shop All Printer Labels
Smead
Label, Alphabetic, Color-Coded, L, Orange
Mfr # 67082
Zoro # G5383765
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Adhesive Permanent Self-Adhesive
- Material Laminated Paper
- Weight 0.253 lbs
- Size 1 x 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 67082
- Zoro # G5383765
- UPC # 086486670821
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 1 x 1.25 |
Details
Item | Label,Alphabetic,Color-Coded,L,Orange |
Color | White |
Adhesive | Permanent Self-Adhesive |
Material | Laminated Paper |
Weight | 0.253 lbs |
Shape | Rectangular |
Legend | L |
Background Color | White; Dark Orange |
Labels Per Roll | 500 |
Tab Style | End Tab |
Labels Across | 1 |
Printed Text Color | Dark Orange |
Rolls Per Unit | 1 |
Description
Label,Alphabetic,Color-Coded,L,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Fragile - Handle with Care", 3" x 5", Red/White, 500/Roll (SCL536)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- DEFLECTO Desktop Organizer, Black/Silver, Plastic (DEF35172)
- ROYAL TONER Toner For Brother TN760 3K VL (TN760)
- SMEAD Label, Alphabetic, Color-Coded, Letter T, Red, 500/Roll (67090)
- SMEAD Label, Alphabetic, Color-Coded, Letter V, Orange, 500/Roll (67092)
- SMEAD Labels, Color Coded, Number 7, Purple, 500/Roll (67377)
- SMEAD Label, Alphabetic, Color-Coded, Letter A, Red, 500/Roll (67071)
- SMEAD Labels, Color Coded, 1, Roll, Red (67371)
- SMEAD Labels, Alphabetic, Color-Coded, PK2200 (67170)
- BUSINESS SOURCE File Folder Labels, Laser/Inkjet, 2/3"x3-7/16", 750/PK, AST PK (BSN26101)
- Smead Printer Labels