Shop All Printer Labels
Smead
Label, Alphabetic, Color-Coded, K, Orange
Mfr # 67081
Zoro # G5383771
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Adhesive Permanent Self-Adhesive
- Material Laminated Paper
- Weight 0.258 lbs
- Size 1 x 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 67081
- Zoro # G5383771
- UPC # 086486670814
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 1 x 1.25 |
Details
Item | Label,Alphabetic,Color-Coded,K,Orange |
Color | White |
Adhesive | Permanent Self-Adhesive |
Material | Laminated Paper |
Weight | 0.258 lbs |
Legend | K |
Shape | Rectangular |
Background Color | White; Light Orange |
Laminated | Yes |
Labels Per Roll | 500 |
Tab Style | End Tab |
Printed Text Color | Light Orange |
Labels Across | 1 |
Rolls Per Unit | 1 |
Description
Label,Alphabetic,Color-Coded,K,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5" x 4" Open Poly Bags on a Roll, 1.40 mil, Clear (4DKX3)
- SHARPIE Blue Permanent Marker, Ultra Fine Tip, 12 PK (37003)
- IDL PACKAGING Stretch Wrap Film, 3"x1000 Ft., Cast, Clear, PK4 (F-31-4)
- ZORO SELECT Literature Mailers, 17 1/8" x 11 1/8" x 2", White, 50/Bundle (55VL19)
- SMEAD Alpha-Z Color-Coded First Letter Name Labels- H & U- Dark Brown- 100/Pack (67159)
- SMEAD Label, Surname, CnP, PK100 (67154)
- SMEAD Label, Alphabetic, Color-Coded, Letter C, Orange, 500/Roll (67073)
- SMEAD Label, Alphabetic, Color-Coded, Q, Lavender (67087)
- SMEAD Labels, Color Coded, Number 8, Lavender, 500/Roll (67378)
- SMEAD Labels, End Tab, 8, Red (67428)
- AVERY Label, Round, 2"", Glossy Clear 120PK (AVE22825)
- Smead Printer Labels