Shop All Printer Labels
Smead
Label, Alphabetic, Color-Coded, G, Violet
Mfr # 67077
Zoro # G5383817
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Laminated Paper
- Adhesive Permanent Self-Adhesive
- Size 1 x 1.25
- Weight 0.253 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 67077
- Zoro # G5383817
- UPC # 086486670777
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 1 x 1.25 |
Details
Item | Label,Alphabetic,Color-Coded,G,Violet |
Color | White |
Material | Laminated Paper |
Adhesive | Permanent Self-Adhesive |
Weight | 0.253 lbs |
Background Color | White; Violet |
Legend | G |
Shape | Rectangular |
Labels Per Roll | 500 |
Tab Style | End Tab |
Rolls Per Unit | 1 |
Printed Text Color | Violet |
Labels Across | 1 |
Description
Label,Alphabetic,Color-Coded,G,Violet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE File Frame (60529)
- ZORO SELECT Corrugated Mailers, 6 3/16" x 5 3/8" x 2 1/2", White, 50/Bundle (MRX6XL)
- POSTAL PRODUCTS UNLIMITED Postal Products Unlimited N1027183 Classic Black 1812 Architectural Series Mailbox (N1027183)
- SEALER SALES 1/2in. X 10yds 10mil PTFE Adhesive (TA-050-10-10)
- SMEAD Labels, End Tab, Number 1, Light Blue, 250/Roll (67421)
- SMEAD Label, Folder, LetterT, PK100 (67190)
- SMEAD Labels, Alphabetic, Color-Coded, PK2200 (67170)
- SMEAD Label, Smartstrip Refill Kit, Laser, White, PK250 (66004)
- SMEAD Label, Alphabetic, Color-Coded, Letter P, Violet, 500/Roll (67086)
- SMEAD Label, Alphabetic, Color-Coded, Letter O, Blue, 500/Roll (67085)
- BROTHER Tape, Label, 1"", Bk/Rd (BRTTZE451)
- Smead Printer Labels