Shop All Identification Labels
Smead
Label, Accs, ""S"", Ornge, 100Ct Pk
Mfr # SMD67189
Zoro # G601818162
product price: $6.25
/pk 5, $1.25/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Max. Label Width 1"
- Type Color Coded Label
- Max. Label Length 1-5/8"
- Laminated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # SMD67189
- Zoro # G601818162
- UPC # 86486671897
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Width | 1" |
Max. Label Length | 1-5/8" |
Details
Color | Orange |
Legend | S |
Type | Color Coded Label |
Laminated | Yes |
Item | AlphaZ ACCS Color-Coded Labels |
Description
Color-coded alphabetical labels help put an end to misfiled records and cut filing and retrieval time. Labels wrap around the folder tab (top tab or end tab) so they are readable from both sides of the folder. Color is compatible with other Alpha-Z label styles. Clear laminate keeps labels clean and colors bright, even with frequent handling. Each sheet has 10 labels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Sleeve, Cotton, 18in., 1 Ply, Vend Ready (31-C-18-FOLD)
- SPEAKMAN Wall Mounted Eye/Face Wash Station Stainless Steel (SE-490)
- IRONCLAD PERFORMANCE WEAR Foam Nitrile Coated Gloves, Palm Coverage, Black, M, PR (KKC1FN-03-M)
- PIG Gray, 3' W x 100' L (GRP36500-GY)
- SMEAD Label, Accs, ""K"", Ltbrn, 100Ct Pk (SMD67181)
- SMEAD Label, Accs, ""V"", Pink, 100Ct Pk (SMD67192)
- SMEAD Label, Accs, ""L"", Lvndr, 100Ct Pk (SMD67182)
- SMEAD Label, Accs, ""G"", Gray, 100Ct Pk (SMD67177)
- SMEAD Label, Accs, ""F"", Ornge, 100Ct Pk (SMD67176)
- SMEAD Label, Bccr, Endtab, ""C"", Dkoe Pk (SMD67073)
- AVERY Flexible Name Tags, Assorted Colo, PK100 (5154)
- Smead Identification Labels