Shop All Identification Labels
Smead
Label, Accs, ""H"", Drkbn, 100Ct Pk
Mfr # SMD67178
Zoro # G401818348
product price: $4.99
/pk 5, $1.00/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Brown
- Type Color Coded Label
- Laminated Yes
- Max. Label Width 1"
- Max. Label Length 1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # SMD67178
- Zoro # G401818348
- UPC # 86486671781
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Width | 1" |
Max. Label Length | 1-5/8" |
Details
Color | Dark Brown |
Legend | H |
Item | AlphaZ ACCS Color-Coded Labels |
Type | Color Coded Label |
Laminated | Yes |
Description
Color-coded alphabetical labels help put an end to misfiled records and cut filing and retrieval time. Labels wrap around the folder tab (top tab or end tab) so they are readable from both sides of the folder. Color is compatible with other Alpha-Z label styles. Clear laminate keeps labels clean and colors bright, even with frequent handling. Each sheet has 10 labels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES PLUS Barrier System Hd, Do Not Enter, PK5 (PL4075)
- BAFFIN Size 12 Men's Steel Rubber Boot, Black (85740000)
- VIKING Windigo Ladies Jacket, Hydro Blue, L (920HB-L)
- HONEYWELL UVEX Disposable Lens Cleaning Station, 16 oz. (S483)
- SMEAD Label, Accs, ""B"", Drkbe, 100Ct Pk (SMD67172)
- SMEAD Label, Accs, ""P"", Drkgn, 100Ct Pk (SMD67186)
- SMEAD Label, Accs, ""F"", Ornge, 100Ct Pk (SMD67176)
- SMEAD Label, Accs, ""X"", Ltbrn, 100Ct Pk (SMD67194)
- SMEAD Label, Bccr, Endtab, ""D"", Ltgrn Pk (SMD67074)
- SMEAD Label, Accs, ""E"", Prple, 100Ct Pk (SMD67175)
- NMC Symbol Firemans Outfit Imo Label, IMO132R (IMO132R)
- Smead Safety Labels