Shop All File Folders
Smead
Jacket Folder Straight Tab, PK100
Mfr # 76500
Zoro # G5382259
product price: $71.39
/pk 100, $0.71/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width Flat-No Expansion
- Color Manila
- Material 11-pt Manila
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 76500
- Zoro # G5382259
- UPC # 086486765008
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | Flat-No Expansion |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 9.5" |
File Size | Legal |
Details
Item | Manila File Jackets |
Color | Manila |
Material | 11-pt Manila |
Tab Cut | Straight |
Features | Reinforced Double-Ply Tab |
Thickness | 11 pt. |
Recycled Content | 0.1 |
Environmental Certification | SFI |
Sheet Standard | Legal |
Number of Plys | 2 |
Assembly Required | No |
Material Type | Paper |
Number of Sections | 1 |
Punched/Unpunched | Unpunched |
Expansion | 0.5" |
Description
Jacket Folder,Straight,Flat,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAASCHE Paasche HS-SET Single Action Airbrush Set with All Three Heads (HS-3AS)
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, 15", 7 Digits, Red, PK100 (V9271115-1-GRAI)
- MARKAL Paint Crayon, Large Tip, Black Color Family, 12 PK (80623)
- ELECTRIDUCT Flexible 1.937" Desk Grommet- Black (GR-FG200-BK)
- SMEAD Smead, COLORED TOP TAB CLASSIFICATION FOLDERS, 1 DIVIDER, LETTER SIZE, GREEN, 10PK (13702)
- SMEAD Expanding Folder, Assorted Colors, Pk4 (73550)
- SMEAD Folder, File, Ltr, 1/3, Purple Pk (SMD13043)
- SMEAD Folder, Classf, Ltr, 3""Ex, 3Div Pk (SMD14091)
- SMEAD Smead® 7" Accordion Expansion File TUFF Pockets, Straight Tab, Letter, Redrope, 5/Box (73795)
- SMEAD File Fastener Folder 8-1/2 x 11", Manila, PK50, Tab Cut: Straight (34110)
- BUSINESS SOURCE 2 ply Tab Kraft Fastener Folders Letter, PK50 (17214)
- Smead File Folders