Shop All File Folders
Smead
Jacket Folder End Tab, 2", Manila, PK25
Mfr # 76910
Zoro # G5416139
product price: $71.99
/pk 25, $2.88/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-3/8"
- Expanded Width 2"
- Color Manila
- Material 14-pt Manila
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 76910
- Zoro # G5416139
- UPC # 086486769105
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-3/8" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | Heavyweight Expanding End Tab File Jackets |
Color | Manila |
Material | 14-pt Manila |
Tab Cut | Straight |
Thickness | 14 pt. |
Features | Slip Resistant, Reinforced Tab |
Recycled Content | 0.1 |
Punched/Unpunched | Unpunched |
Expansion | 2" |
Number of Sections | 1 |
Material Type | Paper |
Description
Jacket,End Tab,2 In.,Manila,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Green (15A889)
- LABELWORKS PX Label Tape, Blk/Yllw, Strng Adhsive, 3/4" W (218IBYPX)
- WESTERN PLASTICS WP, Heavy Pallet Film Wrap, 18 In X 1500ft, 4PK (MAX01)
- DECKER TAPE PRODUCTS Label, DL1864, OVERPACK, 2-1/2" X 6" (DL1864)
- SMEAD Expandable File Pocket 8-1/2 x 11", 5.25" Expansion, Green (73236)
- SMEAD File Jacket, 8-1/2 x 14", Straight Tab, 2"Expandable, PK50 (76470)
- SMEAD Smead, 100% RECYCLED TOP TAB FILE POCKETS, 3.5in EXPANSION, LETTER SIZE, REDROPE, 25PK (73205)
- SMEAD Folder, Hanging, Ltr, 1/5, Orng Pk (SMD64065)
- SMEAD File, Exp, Poly, 12Div, Black/Red (70866)
- SMEAD Index Dividers Blank Tab, Gray/Green, Pk50 (52334)
- PENDAFLEX Colored End Tab Folders, Letter Size, Yellow, PK100 (H110DY)
- Smead File Folders