Shop All File Folders
Smead
Jacket Folder, 1.5", PK50
Mfr # 76540
Zoro # G5382225
product price: $62.99
/pk 50, $1.26/ea
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width 1-1/2"
- Color Manila
- Material 11-pt Manila
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 76540
- Zoro # G5382225
- UPC # 086486765404
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | 1-1/2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 9.5" |
Outside Length | 14 3/4" |
File Size | Legal |
Details
Item | Manila File Jackets |
Color | Manila |
Material | 11-pt Manila |
Tab Cut | Straight |
Thickness | 11 pt. |
Features | Reinforced Double-Ply Tab |
Recycled Content | 0.1 |
Sheet Standard | Legal |
Number of Plys | 2 |
Assembly Required | No |
Environmental Certification | SFI |
Material Type | Paper |
Punched/Unpunched | Unpunched |
Number of Sections | 1 |
Expansion | 1.5" |
Description
Jacket Folder,1.5 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pen-Style Eraser Refill, Fits Clic, PK2 (PENZER2)
- MASTERVISION 48"x72" Magnetic Dry Erase Board, Dry Erase Height: 48" (MVI270201)
- DUCK BRAND Heavy-Duty Boxes, Regular Slotted Container (RSC), 18"x18"x24", Brown (280727)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (G8180G)
- SMEAD Folder, File, Krft, Lgl, Strght Pk (SMD15710)
- SMEAD Folder, Classf, Ltr, 2Div, Be Pk (SMD14062)
- SMEAD Smead® 2" Accordion Expansion Wallet, Elastic Cord, Ltr, Blue/Green/Red/Yellow, 50/Box (77251)
- SMEAD Pressboard Guides Flat Metal (A-Z), Gray/Green, PK25, Tab Cut: 1/5 (52376)
- SMEAD Pressboard Guides Flat Metal (A-Z), Manila, PK25 (50176)
- SMEAD Pressboard Folder 8-1/2 x 14", Gray, Pk25 (37715)
- SMEAD Manila File Folders, 1/5-Cut Tabs, Letter Size, PK100 (10350)
- Smead File Folders