Shop All File Folders
Smead
Interior File Folders, 1/3-Cut Tabs, Letter Size, Orange, PK100
Mfr # 10259
Zoro # G7891679
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.63"
- Color Orange
- Material 11-pt Stock
- Size Letter
- Tab Cut 1/3-Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 10259
- Zoro # G7891679
- UPC # 86486102599
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11.63" |
Size | Letter |
Height | 9.19" |
File Folder Height | 9.19" |
File Folder Size Type | Letter |
File Folder Width | 11.63" |
Details
Item | File Folders |
Color | Orange |
Material | 11-pt Stock |
Tab Cut | 1/3-Cut |
Tab Position | Assorted |
Weight | 6.057 lbs |
File Tab Color | Orange |
File Tab Style | Top Tab |
File Folder Expansion | 0.75" |
File Tab Cut | 1/3-Cut |
File Folder Material | 11-pt Stock |
File Tab Material | 11-pt Stock |
File Tab Position | Assorted |
File Folder Color | Orange |
Description
Smead® Interior File Folders, 1/3-Cut Tabs, Letter Size, Orange, 100/Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Fine Tip, Yellow Color Family, Paint, 12 PK (63705)
- UNI-BALL Pen, Powertank Rt, Bp, Med, Bk, PK12 (UBC42070)
- ARMOR SHIELD Desiccant, 6in. L, 3in. W, Tyvek, PK150 (D2UCT)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14849)
- SMEAD File Folder End Tab, Yellow, PK100 (25910)
- SMEAD Smead, MANILA FILE JACKETS, 1-PLY STRAIGHT TAB, LEGAL SIZE, MANILA, 100PK (76410)
- SMEAD Folder, File, Krft, Lgl, 1/3Ast Pk (SMD15734)
- SMEAD File Folder 8-1/2 x 11", 2/3" Cut, Manila, PK100 (10385)
- SMEAD Pressboard Folder, Manila, Top Tab, PK100 (10338)
- SMEAD Smead, CLASSIC EXPANDING PARTITION WALLETS, 5.25in EXPANSION, 6 SECTIONS, LEGAL SIZE, REDROPE (72375)
- OXFORD Pressboard Report Cover 8-1/2 x11", Dark Blue (12702)
- Smead File Folders