Shop All File Folders
Smead
Index Dividers Blank Tab, Gray/Green, Pk50
Mfr # 52334
Zoro # G5416735
product price: $59.29
/pk 50, $1.19/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Color Gray/Green
- Tab Type Top Tab
- Size Legal
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 52334
- Zoro # G5416735
- UPC # 086486523349
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-3/4" |
Size | Legal |
Height | 10" |
File Size | Legal |
Guide Size | 8.5 x 14 |
For Card/Sheet Size | Legal |
Details
Item | Heavyweight Filing Guides with Blank Tabs |
Color | Gray/Green |
Tab Type | Top Tab |
Tab Cut | 1/3 |
Tab Position | Assorted |
Tab Color | Green |
Recycled Content | 1 |
Tab Material | 25-pt Pressboard |
Blank/Pre-Printed | Blank |
Guide Color | Green |
Guide Material | 25-pt Pressboard |
Description
Guide,Blank Tab,Gray/Green,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN JK-Refill 0.7mm Black 2pk (88112)
- SHARP Black Toner Cartridge 30K YLD (MXB45NT)
- NANUK CASES Cubed Foam Inserts 18" x 13", Pk4 (930-FOAM)
- PREMIUM BOLT SEALS Premium Bolt Seal, 8mm, Yellow, PK50 (MS-B8Y)
- ZORO SELECT Interior File Folder, Manila, PK100 (10230)
- SMEAD Folder, File, Ltr, 1/3, Pink Pk (SMD12643)
- SMEAD File Folder End Tab, Manila, PK100, Size: Letter (24113)
- SMEAD Expanding Partition Wallet, Poly, Black (71510)
- SMEAD File Pocket 8-1/2 x 11", 3.5" Expansion, Pk10 (73380)
- SMEAD Fastener Folder, 1" Exp, 1/3 Cut Tab, Letter, 25/BX, GY/GN PK (SMD15003)
- SMEAD Jacket, 2Pk, Ltr, Exp1, Asmt Pk (SMD89611)
- Smead File Folders