Shop All File Folders
Smead
Index Dividers Blank Tab 8-1/2 x 11", 1/3-Cut, Pk100
Mfr # 50334
Zoro # G5426176
product price: $73.15
/pk 100, $0.73/ea
$73.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Color Gray/Green
- Tab Type Top Tab
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 50334
- Zoro # G5426176
- UPC # 086486503341
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Size | Letter |
Height | 10" |
File Size | Letter |
For Card/Sheet Size | Letter |
Guide Size | 8.5 x 11 |
Details
Item | Heavyweight Filing Guides with Blank Tabs |
Color | Gray/Green |
Tab Type | Top Tab |
Tab Cut | 1/3 |
Tab Position | Assorted |
Tab Color | Green |
Recycled Content | 1 |
Guide Color | Green |
Blank/Pre-Printed | Blank |
Guide Material | 25-pt Pressboard |
Tab Material | 25-pt Pressboard |
Description
Guide,Blank Tap,1/3 In.C,Letter,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Dry Erase Marker, Barrel Type, Green (96573)
- ZORO SELECT Corrosion Inhibiting VCI Bags, 12 in L (VBS00009)
- PARTNERS BRAND 5" x 12" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB425)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Double-Sided, Addition (95008)
- SMEAD End Tab Classification Folder 8-1/2 x 11", Blue, PK10, Expanded Width: 2" (26784)
- SMEAD File Folder End Tab, Expander, Manila, PK50, Expanded Width: 1-1/2" (24275)
- SMEAD Blue Desk Folder, Sorter, 1-31 (89294)
- SMEAD Color Fastener Folder, 3/4" Exp, Letter, 50/BX, Green PK (SMD25140)
- SMEAD Smead® Project Jackets, Letter, Poly, Clear/Translucent: Blue/Green/Yellow/Red, 5/Pack (85750)
- SMEAD Two Pocket Folder, Dark Blue - 11 x 8.5 in. (SMD87982)
- SMEAD Folder Top Tab, Assorted, PK100, Tab Cut: 1/3 (11993)
- Smead File Folders