Shop All File Folders
Smead
Heavyweight Manila End Tab Folders, 9.5", 1-Ply Strt Tab, Legal, PK100
Mfr # 27100
Zoro # G5230125
product price: $46.99
/pk 100, $0.47/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.25"
- Color Manila
- Material 11-pt Manila
- Size Legal
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 27100
- Zoro # G5230125
- UPC # 86486271004
- Country of Origin United States
- Category File Folders
Dimensions
Width | 15.25" |
Size | Legal |
Height | 9.5" |
File Folder Width | 15.25" |
File Folder Size Type | Legal |
File Folder Height | 9.5" |
Details
Item | File Folders |
Color | Manila |
Material | 11-pt Manila |
Tab Cut | Straight |
Features | 9.5" High Front—Standard double-thick tabs. |
Weight | 9.55 lbs |
File Tab Cut | Straight |
File Tab Color | Manila |
File Tab Material | 11-pt Manila |
File Folder Material | 11-pt Manila |
File Folder Expansion | 0.75" |
File Tab Style | End Tab |
File Folder Color | Manila |
Description
Smead® Heavyweight Manila End Tab Folders, 9.5" Front, 1-Ply Straight Tab, Legal Size, 100/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Pocket, Binder, Poly, Clr, PK5 (75243)
- ZORO SELECT Heavy-Duty Boxes, 24" x 24" x 12", Kraft, 10/Bundle (22XM64)
- FLIPSIDE Chalk Board, Black, 18in x 24in, PK3 (10204)
- PILOT Pilot FriXion Light Pastel Collection Erasable Highlighters, Chisel Tip, Asstd Colors, 5/Pk (46543)
- SMEAD Folder, Classf, Lt, 2Pktdiv, Rd Pk (SMD14082)
- SMEAD Reinforced Tab Folder, Orange, PK100 (17534)
- SMEAD Recycled Pressboard Fastener Folders, Letter Size, Gray-Green, PK25 (15005)
- SMEAD End Tab Classification Folder 8-1/2 x 11", Blue, PK10, Size: Letter (26836)
- SMEAD FOLDER, FILE, ENDTB, STRGHT, BE (SMD25010)
- SMEAD Pressboard Folder Super Tab, Manila, PK100 (10395)
- ZORO SELECT Expandable File Folder 8-1/2 x 14" Red, 5-1/4" Expansion (PFXS36G)
- Smead File Folders