Shop All File Folders
Smead
Hanging Pressboard Folder, Letter, 6 Section, Blue
Mfr # 65115
Zoro # G5383948
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Color Blue
- Material Pressboard
- Size Letter
- Tab Cut 2/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 65115
- Zoro # G5383948
- UPC # 086486651158
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size Type | Letter |
Description
Folder,Hanging Pocket,6 Section,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Magic Greener Tape, 1" Core, 0.75" x 75 ft, Clear, PK12 PK (812-12P)
- PARTNERS BRAND Mirror Boxes, 4-Piece, 40" x 60" x 3 1/2" 1 Piece of 40" x 60", Kraft, 4/Bundle (40604PCMC)
- KWIK COVERS Kwik Covers 3096PK-BW 30 in. X 96 in. PACKAGED KWIK-COVER- BLUE GINGHAM-Pack of 25 (3096PK-BW)
- C-LINE PRODUCTS Filler Paper, College Ruled, 8 x 10-1/2, 100 Sheets, PK36 (22031-CT)
- SMEAD End Tab Tuff File Pocket, 5.25" Expansion, Pk10 (73790)
- SMEAD File Folder 8-1/2 x 14", 1/3-Cut Tab, Manila, PK100, Expanded Width: 3/4" (15330)
- SMEAD Pocket, File, Ltr, 5.25""Expnsn Pk (SMD73274)
- SMEAD Smead, SUPERTAB POCKETS, 3.5in EXPANSION, LETTER SIZE, REDROPE, 25PK (73230)
- SMEAD Folders, 2 Fasteners, 1/3 AST Tab Cut, Legal, 50/BX, Red PK (SMD17740)
- SMEAD Smead® 3-1/2" Accordion Expansion Colored File Pocket, Straight Tab, Lgl, Asst, 5/Pack (74892)
- PENDAFLEX Transparent Colored Tabs For Hanging File Folders, 1/3-Cut Tabs, Violet, 3.5" Wide, 25PK (43 1/2 VIO)
- Smead File Folders