Shop All File Folders
Smead
Hanging Pressboard Folder, 6 Section, Blue
Mfr # 65165
Zoro # G5383911
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Color Blue
- Material Pressboard
- Size Legal
- Tab Cut 2/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 65165
- Zoro # G5383911
- UPC # 086486651653
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-3/4" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Folder Size Type | Legal |
Description
Folder,Hanging Pocket,6 Section,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMBRITE TRIMBRITE T1214 Pinstripe Tape; Black; 0.25 In. X 36 Ft. (T18-T1214)
- UNIVERSAL Chisel Tip Permanent Marker, Broad, Black, PK60 (UNV07054)
- ARCHITECTURAL MAILBOXES Centennial Post Mount Mailbox Pewter with Red Flag (950020P-10)
- SCHOLASTIC TEACHING RESOURCES Scholastic Class Job Pocket Chart with Cards, Black (583864)
- SMEAD Pressboard Folder, 6 Section, Yellow, PK10 (14004)
- SMEAD Smead, REDROPE DROP FRONT FILE POCKETS, 3.5in EXPANSION, LETTER SIZE, REDROPE, 25PK (73224)
- SMEAD Hanging Folder Fast Tab 8-1/2 x 11", Green, PK25, Expanded Width: 2" (64259)
- SMEAD File Jacket, 8-1/2 x 11", Straight Tab, 2"Expandable, PK50, Expanded Width: 2" (75470)
- SMEAD Classification Folder, Dark Blue, PK10, Width: 14-3/4" (19077)
- SMEAD Fastener File Folder, 2 Fast, Straight Cut, 50/BX, Kraft PK (SMD14813)
- PENDAFLEX Pendaflex RK153-1/3 Two-Ply- Dark Kraft File Folders- 1/3 Cut- Top Tab- Legal- Brown- 100/Box (RK153-1/3)
- Smead File Folders