Shop All File Folders
Smead
Hanging Pocket Folder, Letter, 11 Pt., 1/5 Tab, Green, PK25
Mfr # 65001
Zoro # G5384009
product price: $30.99
/pk 25, $1.24/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Color Green
- Size Letter
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 65001
- Zoro # G5384009
- UPC # 086486650014
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size Type | Letter |
Description
Folder,Hanging Pocket,Green,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Avery GHS Chemical Waterproof & UV Resistent Labels, Inkjet, 4in x 4in, 200/Pack (60524)
- SCIENCE TO THE MAX Interactive Human Body (2331)
- ZERUST 57" x 48" x 85" Poly Bags, PK 20 (075-F-00029B)
- MARTIN YALE Model P6500 Desktop Paper Folder, 2,200 Sheets/Hour (P6500)
- SMEAD Folder, Interior, Ltr, 1/3, Pe Pk (SMD10283)
- SMEAD Folder, File, Suprtab, Organzr Pk (SMD11989)
- SMEAD Pocket, File, Lgl, 5.25""Exp, Bn Pk (SMD74691)
- SMEAD TUFF Extra Capacity Hanging File Folder, Easy Slide Tabs, 4 in. Cap, Legal, 1/3-Cut Tabs, Gray, 18PK (64342)
- SMEAD Pressboard Folder, 2 Pocket, Letter, Dark Blue, PK10 (14077)
- SMEAD Smead, CLASSIC EXPANDING PARTITION WALLETS, 5.25in EXPANSION, 6 SECTIONS, LEGAL SIZE, REDROPE (72375)
- SMEAD Smead, COLORED FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, ASSORTED, 100PK (11948)
- Smead File Folders