Shop All File Folders
Smead
Hanging Pocket Folder, Green, PK9
Mfr # 64222
Zoro # G5384176
product price: $88.99
/pk 9, $9.89/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 3-1/2"
- Color Moss
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 64222
- Zoro # G5384176
- UPC # 086486642224
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 3-1/2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size Type | Letter |
Details
Item | FasTab Hanging Pocket |
Color | Moss |
Tab Cut | 1/3 |
Tab Position | Assorted |
Features | Reinforced Tab, Heavy Duty |
Thickness | 11 pt. |
Recycled Content | 0.1 |
Tab Location | Top |
Sheet Standard | Letter |
Assembly Required | No |
File Tab Position | Assorted |
Folder Material | 11-pt Stock |
Compartments per Folder | 1 |
Folder Color | Moss |
File Tab Cut | 1/3-Cut |
Description
Folder,Hanging Pocket,Moss Green,PK9, Package Quantity 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACO Laser/Inkjet Shipping/Addrss Lbls, PK1000 (MML-1000)
- GREAT PAPERS Stationery Letterhead, Flower Mead, PK80 (2019077)
- MELISSA & DOUG Vroom + Zoom Interactive Dashboard (31705)
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl, Open Top, PK50 (80911)
- SMEAD Folder 8-1/2 x 11" 2/5-Cut, Kraft, Pk100, Tab Cut: 2/5 (10786)
- SMEAD Manila Index Guide 4 x 6", PK100 (56030)
- SMEAD Smead® Side Opening Pressboard Report Cover, Prong Fastener, Letter, Dark Blue (81351)
- SMEAD Folder, File, Ltr, 1/3, Green Pk (SMD12143)
- SMEAD Top-Tab Folder, 1 Fastener/Pos 1, Legal, 50/BX, MA PK (SMD19510)
- SMEAD Pressboard Folder, Recycled, Manila, PK100 (10339)
- SMEAD Smead, FILE BACKS W/ 2in CAPACITY PRONG FASTENERS, LEGAL SIZE, MANILA, 100PK (35521)
- Smead File Folders