Shop All File Folders
Smead
Hanging Pocket Folder, Fastab, Green, PK9
Mfr # 64224
Zoro # G5384167
product price: $104.99
/pk 9, $11.67/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 5-1/4"
- Color Moss
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 64224
- Zoro # G5384167
- UPC # 086486642248
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 5-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 10" |
File Size | Letter |
Folder Size Type | Letter |
Details
Item | FasTab Hanging Pocket |
Color | Moss |
Tab Cut | 1/3 |
Tab Position | Assorted |
Features | Reinforced Tab, Heavy Duty |
Thickness | 11 pt. |
Recycled Content | 0.1 |
Tab Location | Top |
Assembly Required | No |
Sheet Standard | Letter |
Folder Color | Moss |
Compartments per Folder | 1 |
File Tab Cut | 1/3-Cut |
Folder Material | 11-pt Stock |
File Tab Position | Assorted |
Description
Folder,Hanging Pocket,Fastab,Green,PK9, Package Quantity 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Oil Based Paint Marker, 2 PK (1782041)
- XEROX 106R03502 Toner, 2500 Page-Yield, Cyan (106R03502)
- UPUNCH HN2500 Electronic Calculating Time Clock Bundle, LCD Display, Beige/Gray (HN2500)
- UNI-BALL Rollerball Pen, Stick, Medium 0.7 mm, Blue PK12 (40174)
- SMEAD Pocket, Hvywght, Lgl, 5.25""Exp Pk (SMD74390)
- SMEAD Pocket, Ezaccess, Ltr, 1.75""Ex Pk (SMD73085)
- SMEAD Smead, REINFORCED END TAB COLORED FOLDERS, STRAIGHT TAB, LETTER SIZE, RED, 100PK (25710)
- ZORO SELECT Folders, Assorted, PK100 (11943)
- SMEAD File Folder 8-1/2 x 11", 2/3" Cut, Manila, PK100, Tab Cut: 2/5 (10386)
- SMEAD File Folder End Tab, Fastener, Manila, PK50, Size: Letter (34210)
- SMEAD Expanding File 10x15", 3-1/2" Expansion (71456)
- Smead File Folders