Shop All File Folders
Smead
Hanging Pocket Folder Blue, PK25, Expanded Width: 2"
Mfr # 64250
Zoro # G5384149
product price: $114.99
/pk 25, $4.60/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Color Sky Blue
- Size Letter
- Tab Cut 1/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 64250
- Zoro # G5384149
- UPC # 086486642507
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size Type | Letter |
Description
Hanging Pocket Folder,Blue,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER Color Paper, 8.5X11", Happy Assort, PK500 (21289)
- ZORO SELECT Foam Roll, Perforated, White, 1250 ft. L (36DY84)
- UNIVERSITY GAMES Scholastic® Race Across the USA™ Game (00701)
- STRAPBINDER STAINLESS BANDING 1/2IN X 0.02IN X 200FT OTHER PACKAGING AND LABELING PARTS AND ACCESSORY (ST183/914)
- SMEAD Pressboard Fastener Folders, Letter, 1/3 Tab, Blue, PK25 (14937)
- SMEAD Poly Ten-Pocket Subject Folder, 11 x 8 1/2, Assorted, PK2 (89204)
- SMEAD Viewables Premium 3D hanging Folder Tabs and Labels, Assorted, 25PK (SMD64905)
- SMEAD File Pocket Straight-Cut 8-1/2 x 11", 3.5" Expansion, Pk25 (73224)
- SMEAD Pocket, File, Lgl, 3.5""Expnsn Pk (SMD74264)
- SMEAD Folder, Interior, Ltr, 1/3, Mrn Pk (SMD10275)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #11, PK25 (82209)
- Smead File Folders