Shop All File Folders
Smead
Hanging Pocket Folder Blue, PK25
Mfr # 64270
Zoro # G5384115
product price: $92.99
/pk 25, $3.72/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 3"
- Color Sky Blue
- Size Letter
- Tab Cut 1/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 64270
- Zoro # G5384115
- UPC # 086486642705
- Country of Origin China
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 3" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size Type | Letter |
Description
Hanging Pocket Folder,Blue,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Replacement Foam Set for 1730 (1731)
- UNIVERSAL EasyClose Catalog Envelope, #10 1/2 Square Flap, Self-Adhesive Closure, White, 250PK (UNV44101)
- VESTIL Steel Strapping Sealer, 3/8-1/2 Width (PKG-SS-SM)
- UNIVERSAL Rubber Bands, Size 10, 0.04" Gauge, Beige, 1 lb Box, PK3400 (UNV00110)
- SMEAD Expandable File Pocket 8-1/2 x 11", 5.25" Expansion, Yellow (73243)
- SMEAD Smead® 1-31 Accordion Expanding Files, 31 Pocket, Letter, Leather-Like Redrope (70367)
- SMEAD File Folder End Tab, Blue, PK100 (25010)
- SMEAD Poly Colored File Folders w/Slash Pocket, 1/3-Cut Tabs: Asstd, Letter, 0.75" Exp, Asstd Colors, 12PK (10541)
- SMEAD Pressboard Folder, Manila, PK10 (13700)
- SMEAD Manila File Folders, 1/2-Cut Tabs, Letter Size, PK100 (10320)
- SMEAD Pressboard Classification Folder, Blue, PK10 (19030)
- Smead File Folders